ECN/KORNS #PBU-BOLT-1-1/4

U-Bolt, Conduit, Steel, 1-1/4 in. Trade

SKU: 78401121156
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: U-Bolt
Trade Size: 1-1/4 in.
Thread Size - in: 5/16-18
Hardware: Hex Nuts
Material: Steel
Finish: PVC 40mil Coated
Manufacturer Series: REDH2OT
Description
Conduit and Cable U-Bolts: Fitting Type - U-Bolt; Trade Size - in - 1-1/4; Thread Size - in - 5/16-18; Hardware - Hex Nuts; Material - Steel; Finish - PVC 40mil Coat; Manufacturer Series - REDH2OT