The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EATON B-LINE SERIES #B500-33/8SS4

U-Bolt, Square, 3-3/8 in. Trade

SKU # 78101155418 Manufacturer Series: B500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: U-Bolt
Trade Size: 3-3/8 in.
Thread Size: 3/8 in. - 16
Hardware: (2) Hex Nuts
Finish: Stainless Steel

Additional Info: Thread Length: 2-1/2 in., Channel Size: 1-5/8 in. x 1-5/8 in.