DOTTIE #U400

U-Bolt, Steel, Zinc Plated, 4 in. Trade

SKU: 78100217955
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: U-Bolt
Trade Size: 4 in.
Thread Size - in: 1/2-13
Hardware: Hex Nuts & Plate
Material: Steel
Finish: Zinc-plated
Description
Conduit and Cable U-Bolts: Fitting Type - U-Bolt; Trade Size - in - 4; Thread Size - in - 1/2-13; Hardware - Hex Nuts & Plate; Material - Steel; Finish - Zinc Plated