Menu Search
DOTTIE #U200

U-Bolt, Steel, Zinc Plated, 2 in. Trade

SKU # 78100217935
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: U-Bolt
Trade Size: 2 in.
Thread Size: 3/8 in. - 16
Hardware: Hex Nuts & Plate
Material: Steel
Finish: Zinc-plated