Menu Search
Conduit and Cable U-Bolts U-Bolt, Steel, Zinc Plated, 1/2 in. Trade

DOTTIE #U50

U-Bolt, Steel, Zinc Plated, 1/2 in. Trade

SKU #78100217910
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fitting Type: U-Bolt
Trade Size: 1/2 in.
Thread Size: 1/4 in. -20
Hardware: Hex Nuts & Plate
Material: Steel
Finish: Zinc-plated