U-Bolt, Heavy Duty, Steel, 3/4 in. Trade

SKU: 78138131459
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fitting Type: U-Bolt
Trade Size: 3/4 in.
Thread Size - in: 5/16-18
Hardware: Hex Nuts
Material: Steel
Finish: Zinc-plated
Conduit and Cable U-Bolts: Fitting Type - U-Bolt; Trade Size - in - 3/4; Thread Size - in - 5/16-18; Hardware - Hex Nuts; Material - Steel; Finish - Zinc Plated