TOPAZ ELECTRIC CORP #602

Conduit Hanger w/Mtg-Hole 3/4 inch Steel

SKU: 75133815840
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt w/Nut
Rigid Conduit - in: 3/4
EMT - in: 3/4
Material: Steel
Description
Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Clamping Bolt w/Nut, Included; Rigid Conduit - in - 3/4; EMT - in - 3/4; Material - Steel