Menu Search
Conduit and Cable Hangers Conduit Hanger w/Mtg-Hole 2 inch Steel
TOPAZ ELECTRIC CORP #606

Conduit Hanger w/Mtg-Hole 2 inch Steel

SKU # 75133815890
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt w/Nut
Rigid Conduit: 2 in.
EMT: 2 in.
Material: Steel

Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Clamping Bolt w/Nut, Included; Rigid Conduit - in - 2; EMT - in - 2; Material - Steel