Menu Search
Conduit and Cable Hangers J-Pipe Hanger, 1 in. Rigid, 1 in. EMT, 700 lb Load, Steel, Galv-Krom, 42437 in. Hole

THOMAS & BETTS #C711-1

J-Pipe Hanger, 1 in. Rigid, 1 in. EMT, 700 lb Load, Steel, Galv-Krom, 42437 in. Hole

SKU #61601314692
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Hanger Type: Conduit Hanger
Installation: Clamping Bolt w/Nut
Rigid Conduit: 1 in.
EMT: 1 in.
Mounting Hole: 3/8" Bolt
Load: 700 lb.
Material: Steel
Finish: Galv-Krom