Menu Search
Conduit and Cable Hangers J-Pipe Hanger, 1/2 in. Rigid, 1/2 in. EMT, 400 lb Load, Steel, Gold Galv, 42437 in. Hole

THOMAS & BETTS #C711-1/2

J-Pipe Hanger, 1/2 in. Rigid, 1/2 in. EMT, 400 lb Load, Steel, Gold Galv, 42437 in. Hole

SKU #61601314690
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Hanger Type: Conduit Hanger
Installation: Clamping Bolt w/Nut
Rigid Conduit: 1/2 in.
EMT: 1/2 in.
Mounting Hole: 3/8" Bolt
Load: 400 lb.
Material: Steel
Finish: Gold Galvanized