Menu Search
Conduit and Cable Hangers Conduit Hanger, 2 in. Rigid, 2 in. EMT, 610 lb Load, Steel, Electro galvanized, 42437 in. Hole

THOMAS & BETTS #C710-2EG

Conduit Hanger, 2 in. Rigid, 2 in. EMT, 610 lb Load, Steel, Electro galvanized, 42437 in. Hole

SKU #61601305638
Manufacturer Series: 710
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Hanger Type: Conduit Hanger
Installation: Clevis with Thru Bolt
Rigid Conduit: 2 in.
EMT: 2 in.
Mounting Hole: 3/8" Bolt
Load: 610 lb.
Material: Steel
Finish: Electro-Galvanized

Conduit and Cable Hangers: Hanger Type - Conduit Hanger, Clevis-Type w/Mtg-Hole; Installation - Clevis w/Thru Bolt; Rigid Conduit - in - 2; EMT - in - 2; Mounting Hole - 3/8" Bolt; Load - lb - 610; Material - Steel; Finish - Electrogalvanized; Manufacturer Series - 710