Menu Search
Conduit and Cable Hangers Conduit Hanger w/Mtg-Hole 4 inch Steel

STEEL CITY #6H9-B

Conduit Hanger w/Mtg-Hole 4 inch Steel

SKU #78599150512
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt w/Nut
Rigid Conduit: 4 in.
EMT: 4 in.
Mounting Hole: 5/16" Bolt
Load: 500 lb.
Material: Steel
Finish: Electro-Galvanized