STEEL CITY #6H8-B

Conduit Hanger w/Mtg-Hole 3-1/2 inch Steel

SKU: 78599150508
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt w/Nut
Rigid Conduit - in: 3-1/2
Mounting Hole: 5/16" Bolt
Load - lb: 500
Material: Steel
Finish: Electro-Galvanized
Description
Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Clamping Bolt w/Nut, Included; Rigid Conduit - in - 3-1/2; Mounting Hole - 5/16" Bolt; Load - lb - 500; Material - Steel; Finish - Electrogalvanized