Menu Search
Conduit and Cable Hangers Conduit Hanger w/Mtg-Hole 2 inch Steel
STEEL CITY #6H5-B

Conduit Hanger w/Mtg-Hole 2 inch Steel

SKU # 78599150496
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt w/Nut
Rigid Conduit: 2 in.
EMT: 2 in.
Mounting Hole: 5/16" Bolt
Load: 500 lb.
Material: Steel
Finish: Electro-Galvanized