Menu Search
Conduit and Cable Hangers Flexible Conduit/Cable Hanger High Carbon Steel

PANDUIT #PWMX6

Flexible Conduit/Cable Hanger High Carbon Steel

SKU #07498374199
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Hanger Type: Flexible Conduit/Cable Hanger
Installation: Open Hook
Load: 75 lb.
Material: High Carbon Steel
Finish: Pre-Galvanized

Conduit and Cable Hangers: Hanger Type - Flexible Conduit/Cable Hanger; Installation - Open Hook; Load - lb - 75; Material - High Carbon Steel; Finish - Pre-Galvanized; Additional Information - Spring Tempered, Color: Silver, Cable Diameter: 1-3/4 in.

Additional Info: Spring Tempered, Color: Silver, Cable Diameter: 1-3/4 in.