Menu Search
O-Z/GEDNEY #H2WBS

Conduit Hanger w/Mtg-Hole 1 inch Steel

SKU # 78312624825
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt
Rigid Conduit: 1 in.
EMT: 1 in.
Mounting Hole: 1/4" Bolt
Material: Steel
Finish: Zinc-plated