O-Z/GEDNEY #CH-200-B

Conduit Hanger, 1 in. Rigid, 1 in. EMT, Steel, Zinc Plated, Clamping Swivel Bolt Installation

SKU: 68785527200
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt w/Nut
Rigid Conduit - in: 1
EMT - in: 1
Material: Steel
Finish: Zinc-plated
Description
Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Clamping Bolt w/Nut, Included; Rigid Conduit - in - 1; EMT - in - 1; Material - Steel; Finish - Zinc Plated