The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
NVENT CADDY #4180800EG

J-loop Hanger, 8 in. EMT, 1200 lb. Load, Steel

SKU # 78285636715 Manufacturer Series: Series 418
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Hanger Type: J-loop Hanger
EMT: 8 in.
Mounting Hole: 3/4 in. Rod
Load: 1200 lb.
Material: Steel
Finish: Electro-Galvanized
Installation: Side Bolt With Nut