You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
NVENT CADDY #CD2B

Conduit Hanger w/Mtg-Hole 1 inch Steel

SKU # 78285612002 Manufacturer Series: CD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Hanger Type: Conduit Hanger w/Mtg-Hole
Rigid Conduit: 1 in.
EMT: 1 in.
Mounting Hole: 1/4 in. Bolt
Load: 250 lb.
Material: Steel
Finish: Zinc-plated
Installation: Clamping Bolt

Additional Info: Integral Nut