Conduit Hanger w/Mtg-Hole 3/8-1/2 inch Stainless Steel

SKU: 78461015000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt
Rigid Conduit - in: 3/8-1/2
EMT - in: 1/2
Material: Stainless Steel
Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Clamping Bolt, Not Included; Rigid Conduit - in - 3/8-1/2; EMT - in - 1/2; Material - Stainless Steel