Menu Search
Conduit and Cable Hangers Conduit Hanger w/Mtg-Hole 2-1/2 inch Stainless Steel

MINERALLAC #6SB

Conduit Hanger w/Mtg-Hole 2-1/2 inch Stainless Steel

SKU #78461015206
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt w/Nut
Rigid Conduit: 2-1/2 in.
EMT: 2-1/2 in.
Mounting Hole: 5/16" Bolt
Material: Stainless Steel