MINERALLAC #3

Conduit Hanger w/Mtg-Hole 1-1/4 inch Steel

SKU: 78461010003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt
Rigid Conduit - in: 1-1/4
EMT - in: 1-1/2
Material: Steel
Finish: Zinc-plated
Description
Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Clamping Bolt, Not Included; Rigid Conduit - in - 1-1/4; EMT - in - 1-1/2; Material - Steel; Finish - Zinc Plated