Menu Search
Conduit and Cable Hangers Conduit Hanger w/Mtg-Hole 3 inch Steel

MIDWEST ELECTRIC #7-B

Conduit Hanger w/Mtg-Hole 3 inch Steel

SKU #78456420007
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt
Rigid Conduit: 3 in.
EMT: 3 in.
Mounting Hole: 5/16" Bolt
Material: Steel
Finish: Zinc-plated