Menu Search
Search
EATON CROUSE-HINDS SERIES #2B

Conduit Hanger w/Mtg-Hole 1 inch Steel

SKU # 78456420002
Country of Origin: Multiple - Subject to change
Hanger Type: Conduit Hanger w/Mtg-Hole
Rigid Conduit: 1 in.
EMT: 1 in.
Mounting Hole: 1/4 in. Bolt
Material: Steel
Finish: Zinc-plated
Installation: Clamping Bolt