Menu Search
Conduit and Cable Hangers Conduit Hanger With Bolt, Clamping Bolt with Nut, Included Installation, 4 in. Rigid, 4 in. EMT

EATON CROUSE-HINDS SERIES #9BSS

Conduit Hanger With Bolt, Clamping Bolt with Nut, Included Installation, 4 in. Rigid, 4 in. EMT

SKU #66227701216
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt w/Nut
Rigid Conduit: 4 in.
EMT: 4 in.
Material: Stainless Steel

Additional Info: Material Spec: 301 Stainless Steel