Menu Search
Conduit and Cable Hangers Conduit Hanger, 1 in. Rigid, 1 in. EMT, Stainless Steel, 1/4 in. Hole

EATON CROUSE-HINDS SERIES #2BSS

Conduit Hanger, 1 in. Rigid, 1 in. EMT, Stainless Steel, 1/4 in. Hole

SKU #66227701188
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt
Rigid Conduit: 1 in.
EMT: 1 in.
Mounting Hole: 1/4" Bolt
Material: Stainless Steel

Additional Info: Material Spec: 301 Stainless Steel.