Menu Search

EATON BUSSMANN SERIES #B3690-2

Conduit Hanger, Lay-In J Type, w/Mtg-Holes 2-1/2 inch Steel

SKU: 78205170723
Manufacturer Series: B3690
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Hanger Type: Conduit Hanger
Installation: Clamping Bolt w/Nut
Rigid Conduit - in: 2-1/2 in.
EMT - in: 2-1/2 in.
Mounting Hole: 1/2" Bolt
Load - lb: 800
Material: Steel
Finish: Zinc-plated
Description
Conduit and Cable Hangers: Hanger Type - Conduit Hanger, Lay-In J Type, w/Mtg-Holes; Installation - Clamping Bolt w/Nut, Included; Rigid Conduit - in - 2-1/2; EMT - in - 2-1/2; Mounting Hole - 1/2" Bolt; Load - lb - 800; Material - Steel; Finish - Zinc Plated; Manufacturer Series - B3690