Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
EATON B-LINE SERIES #B3100-1-1/2ZN

Slide-Rite Hanger, Clevis, Pipe, 1-1/2 in. Rigid, 730 lb Load

SKU # 78101105025 Manufacturer Series: B3100
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Hanger Type: Clevis Hanger
Rigid Conduit: 1.5 in.
Mounting Hole: 3/8 in.
Load: 730 lb.
Material: Steel
Finish: Zinc-plated
Installation: Bolt-On