Menu Search

EATON B-LINE SERIES #BL1440-SS4

Conduit Hanger w/Mtg-Hole 1-1/2 inch Stainless Steel

SKU: 78101157525
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt w/Nut
Rigid Conduit - in: 1-1/2 in.
Mounting Hole: 11/32" Hole
Material: Stainless Steel
Description
Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Clamping Bolt w/Nut, Included; Rigid Conduit - in - 1-1/2; Mounting Hole - 11/32" Hole; Material - Stainless Steel