Menu Search
Conduit and Cable Hangers Conduit Hanger, Pipe Clamp w/Hanger Strap 6 inch Steel

EATON B-LINE SERIES #B394-6-ZN

Conduit Hanger, Pipe Clamp w/Hanger Strap 6 inch Steel

SKU #78101154033
Manufacturer Series: B386
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Hanger Type: Conduit Hanger
Installation: 2-Piece Clamp and Hanger Strap with Hole
Rigid Conduit: 6 in.
Mounting Hole: 13/16" Hole
Load: 1,615 lb.
Material: Steel
Finish: Zinc-plated

Conduit and Cable Hangers: Hanger Type - Conduit Hanger, Pipe Clamp w/Hanger Strap; Installation - 2-Piece Clamp and Hanger Strap w/Hole; Rigid Conduit - in - 6; Mounting Hole - 13/16" Hole; Load - lb - 1615; Material - Steel; Finish - Zinc Plated; Manufacturer Series - B386