Menu Search
Conduit and Cable Hangers Conduit Hanger, Pipe Clamp w/Hanger Strap 1 inch Malleable Iron
EATON B-LINE SERIES #B3198R-1ZN

Conduit Hanger, Pipe Clamp w/Hanger Strap 1 inch Malleable Iron

SKU # 78101112159 Manufacturer Series: B3198R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Hanger Type: Conduit Hanger
Installation: 2-Piece Clamp and Hanger Strap with Hole
Rigid Conduit: 1 in.
Load: 180 lb.
Material: Malleable Iron
Finish: Zinc-plated

Additional Info: Rod Size: 3/8 in.-16 TPI