Menu Search

EATON B-LINE SERIES #BFV3104-1

Conduit Hanger, Clevis-Type w/Mtg-Hole 1 inch Fiberglass

SKU: 78101181192
Manufacturer Series: BFV3104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Hanger Type: Conduit Hanger
Installation: Clevis with Thru Bolt
Rigid Conduit - in: 1 in.
EMT - in: 1 in.
Mounting Hole: 1/2" Bolt
Load - lb: 670
Material: Fiberglass
Description
Conduit and Cable Hangers: Hanger Type - Conduit Hanger, Clevis-Type w/Mtg-Hole; Installation - Clevis w/Thru Bolt; Rigid Conduit - in - 1; EMT - in - 1; Mounting Hole - 1/2" Bolt; Load - lb - 670; Material - Fiberglass; Additional Information - Material: Fiber reinforced polyurethane.; Manufacturer Series - BFV3104
Additional Info: Material: Fiber reinforced polyurethane.