Menu Search
Conduit and Cable Hangers Conduit Hanger w/Mtg-Hole Steel

BRIDGEPORT FITTINGS #2125

Conduit Hanger w/Mtg-Hole Steel

SKU #78174702125
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt
EMT: 1-1/4 in.
Material: Steel
Finish: Zinc-plated

Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Clamping Bolt, Included; EMT - in - 1-1/4; Material - Steel; Finish - Zinc Plated