Menu Search
Conduit and Cable Hangers Conduit Hanger w/Mtg-Hole 2 inch Steel

BRIDGEPORT FITTINGS #2150

Conduit Hanger w/Mtg-Hole 2 inch Steel

SKU #78174702150
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt
Rigid Conduit: 2 in.
EMT: 2 in.
Material: Steel
Finish: Zinc-plated