Menu Search
Conduit and Cable Hangers Conduit Hanger w/Mtg-Hole 1-1/4 inch Steel

BRIDGEPORT FITTINGS #2130

Conduit Hanger w/Mtg-Hole 1-1/4 inch Steel

SKU #78174702130
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt
Rigid Conduit: 1-1/4 in.
EMT: 1-1/2 in.
Material: Steel
Finish: Zinc-plated