Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Pipe Hanger, 2-1/2 in. Rigid, 2-1/2 in. EMT, Steel, Plated, Clamping Swivel Bolt Installation

SKU: 01899702060
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Bolt w/Nut
Rigid Conduit - in: 2-1/2
EMT - in: 2-1/2
Material: Steel
Finish: Plated
Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Clamping Bolt w/Nut, Included; Rigid Conduit - in - 2-1/2; EMT - in - 2-1/2; Material - Steel; Finish - Plated