Menu Search

ARLINGTON INDUSTRIES #NM2025

QuickLatch Pipe Hanger, 1 in. Rigid, Non-metallic, Snap in Locking Latch Installation

SKU: 01899754518
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Snap-In Locking Latch
Rigid Conduit - in: 1 in.
Material: Nonmetallic
Description
Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Snap In Locking Latch; Rigid Conduit - in - 1; Material - Non-metallic; Additional Information - Material: UV rated.; Manufacturer Series - QuickLatch
Additional Info: Material: UV rated.