Menu Search
Conduit and Cable Hangers Pipe Hanger, 1 in. EMT, Non-metallic, Snap in Locking Latch Installation
ARLINGTON INDUSTRIES #NM2020

QuickLatch Pipe Hanger, 1 in. EMT, Non-metallic, Snap in Locking Latch Installation

SKU # 01899754517
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Snap-In Locking Latch
EMT: 1 in.
Material: Nonmetallic

Additional Info: Material: UV rated.