APPLETON #H-50-SWB

Conduit Hanger w/Mtg-Hole 1/2 inch Steel

SKU: 78138145425
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Hanger Type: Conduit Hanger w/Mtg-Hole
Installation: Clamping Swivel Bolt
Rigid Conduit - in: 1/2
EMT - in: 1/2
Mounting Hole: 1/4" Bolt
Material: Steel
Finish: Zinc-plated
Manufacturer Series: Hang-On
Description
Conduit and Cable Hangers: Hanger Type - Conduit Hanger w/Mtg-Hole; Installation - Clamping Swivel Bolt, Included; Rigid Conduit - in - 1/2; EMT - in - 1/2; Mounting Hole - 1/4" Bolt; Material - Steel; Finish - Zinc Plated; Manufacturer Series - Hang-On