You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
ABB INSTALLATION PRODUCTS #6H2-SS

Steel City® Hanger, Conduit; SS; 1 in. Rigid, 1 in. EMT

SKU # 78599150523 Manufacturer Series: 6H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
EMT: 1 in.
Rigid Conduit: 1 in.
Hanger Type: Conduit and Pipe Hanger, 1 piece
Mounting Hole: 1/4-20 Stove Bolt or 1/4 in. Hanger Rod
Load: 500 lb.
Material: Stainless Steel
Finish: Stainless Steel, Type 304
Closure Type: M6 Bolt and Nut
Closure Included: No
Orientation: Vertical or Horizontal