Menu Search
NVENT CADDY #6M

Conduit to Pipe Clamp Snap-Close Finger Clip

SKU # 78285670206
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Pipe Clamp
Installation: Snap-Close Finger Clip
Flex Conduit/​Cable: 3/8 in.
Mounting Hole: 9/32 in. Plain Hole
Load Rating - Vertical: 100 lb.
Load Rating - Horizontal: 25 lb.
Material: Steel

Additional Info: Helps to guide alignment with electrical box knockouts