Menu Search
NVENT CADDY #AOL12P

Conduit to Metal Deck Spacer Push-In Clip

SKU # 78285627262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Metal Deck Spacer
Installation: Push-In Clip
EMT: 3/4 in.
Rigid Conduit: 1/2 in. Rigid
Mounting Hole: Plain Hole
Material: Steel

Conduit and Cable Fasteners: Type - Conduit to Metal Deck Spacer; Installation - Push-In Clip; EMT - in - 3/4"Emt; Rigid Conduit - in - 1/2"Rigid; Mounting Hole - Plain Hole; Material - Steel; Additional Information - No load rating, for positioning only

Additional Info: No load rating, for positioning only