Menu Search
NVENT CADDY #CNB812M

Conduit to Deck Spacer Locking Clip

SKU # 78285634210
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Deck Spacer
Installation: Locking Clip
Rigid Conduit: 1/2 in. or 3/4 in. Rigid
Mounting Hole: Plain Hole
Material: Steel

Conduit and Cable Fasteners: Type - Conduit to Deck Spacer; Installation - Locking Clip; Rigid Conduit - in - 1/2 or 3/4"Rigid; Mounting Hole - Plain Hole; Material - Steel; Additional Information - No load rating, for positioning only

Additional Info: No load rating, for positioning only