Menu Search

EATON B-LINE SERIES #BP-12-P-12

Conduit to Conduit Fastener Push-In Clip

SKU: 78101119395
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit to Conduit Fastener
Installation: Push-In Clip
EMT: 3/4 to 3/4 in.
Load Rating - Vertical: 25-lb
Material: Steel
Description
Conduit and Cable Fasteners: Type - Conduit to Conduit Fastener; Installation - Push-In Clip; EMT - in - 3/4 to 3/4"Emt; Load Rating - Vertical - 25-lb; Material - Steel