Menu Search
Conduit and Cable Fasteners Hanger, Cable; (4) 14-2 to 10/4 AWG MC-AC/Flex; Clip Installation; Steel

ARLINGTON INDUSTRIES #SMC4F

Hanger, Cable; (4) 14-2 to 10/4 AWG MC-AC/Flex; Clip Installation; Steel

SKU #01899742315
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Armored Cable Fastener w/Mtg-Holes
Installation: Push-In Clip
Flex Conduit/Cable: (4) 14-2 to 10/4 MC-AC
Mounting Hole: Plain Hole
Material: Steel

Conduit and Cable Fasteners: Type - Armored Cable Fastener w/Mtg-Holes; Installation - Push-In Clip; Flex Conduit/Cable - (4) 14-2 to 10/4 MC-AC, Flex; Mounting Hole - Plain Hole; Material - Steel; Additional Information - Secures 4 cables independantly. Vertical flat surface mount

Additional Info: Secures 4 cables independantly. Vertical flat surface mount