CADDY FASTENERS #K20

Conduit to Drop Wire/Rod/Flange Clip-On

SKU: 78285624520
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clip Type: Conduit to Drop Wire/Rod/Flange
Installation: Clip-On
Conduit/Cable Range: Emt 1-1/4"
Wire Range - AWG: 9 - 8
Rod Range - in: 3/16 - 1/4
Flange Range - in: 1/8 - 1/2
Material: Steel
Description
Conduit and Cable Clips: Clip Type - Conduit to Drop Wire/Rod/Flange; Installation - Clip-On; Conduit/Cable Range - Emt 1-1/4"; Wire Range - Awg - 9 - 8; Rod Range - in - 3/16 - 1/4; Flange Range - in - 1/8 - 1/2; Material - Steel