Menu Search
BURNDY #ACC-F2-90

Acme Conduit/Cable to Drop Wire Clip-On

SKU # 78181067136
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clip Type: Conduit/Cable to Drop Wire
Installation: Clip-On
Conduit/​Cable Range: 4.10-11.00 mm.
Material: 304 Stainless Steel

Engineered for high-quality wire management solutions, Wiley Cable Clips simplify wire management and create a cleaner aesthetic to solar PV arrays. The clips are made of corrosion resistant 304 stainless steel, which makes them a durable, long lasting and reliable solution for all environments, and are designed with coined edges to prevent damage to cable insulation.

Additional Info: Application: Module 90 degree, UL1565 Listed