Menu Search
Conduit and Cable Brackets Conduit to Strut 2-Piece Saddle

EATON B-LINE SERIES #B591-21/2GRN

Conduit to Strut 2-Piece Saddle

SKU #78101155942
Manufacturer Series: B591
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bracket Type: Conduit to Strut
Conduit Installation: 2-Piece Saddle
Conduit Size: 2-1/2 in.
Bracket Mounting: Strut
Material: Steel