Menu Search
Conduit and Cable Brackets Combination Conduit/Box to Rod/Wire (2) Locking Clips
EATON B-LINE SERIES #BG812-S18-W6

Combination Conduit/Box to Rod/Wire (2) Locking Clips

SKU # 78101199582
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bracket Type: Combination Conduit/Box to Rod/Wire
Conduit Installation: (2) Locking Clips
Conduit Size: 1/2 in.
Bracket Mounting: Clip 3/8 in. Rod
Material: Steel

Additional Info: Static Load: 25 lbs