Menu Search
Conduit-Wire Assemblies Liquidtight Whip, 1/2 in., 4 foot, (1) Straight/(1) 90-Degree Connector, (3) 10 AWG

THOMAS & BETTS #WCD3104

Carflex Liquidtight Whip, 1/2 in., 4 foot, (1) Straight/(1) 90-Degree Connector, (3) 10 AWG

SKU #03448114742
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Conduit Type: Nonmetallic Liquidtight
Conduit Length: 4 foot
Conduit Size: 1/2"
Connector Type: (1) Straight, (1) 90-Degree
Conductor: (3) 10 AWG
Package: 20

Conduit-Wire Assemblies: Conduit Type - Nonmetallic Liquidtight; Conduit Length - 4 foot; Conduit Size - 1/2"; Connector Type - (1) Straight, (1) 90-Degree; Conductor - (3) 10 AWG; Package - 20; Manufacturer Series - Carflex